- 2.05 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
| Bearing Style | Bearing Without Inner Ring |
| Bearing Type | Radial |
| Outer Ring Width | 0.91 in, 23 mm |
| I.D. | 52 mm |
| Precision Rating | ABEC 1 |
| Series | 3 |
| O.D. Type | Cylindrical |
| O.D. | 90 mm |
| Cage Type | Non-Metallic |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Bearing Part | Bearing w/o Inner Ring |
| Bore Type | Round Bore |
| Width | 0.91 in, 23 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| Weight | 1.142 LB |
| EAN or UPC | 7316577722713 |

