- 2.05 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
| Outer Ring Width | 0.91 in, 23 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Series | 3 |
| I.D. | 52 mm |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Cage Material | Bearing Steel |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Weight | 1.138 LB |
| EAN or UPC | 7316571090917 |

