- 1.65 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
| I.D. | 42 mm |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Series | 3 |
| Material | Bearing Steel |
| O.D. | 72 mm |
| Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Outer Ring Width | 0.75 in, 19 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Weight | 0.606 LB |
| EAN or UPC | 7316577652416 |

