- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
| Width | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| Series | 3 |
| Material | Steel |
| No. of Rows | Single |
| Bearing Style | Bearing Without Inner Ring |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| Bearing Part | Bearing w/o Inner Ring |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.67 in, 17 mm |
| Weight | 0.426 LB |
| EAN or UPC | 7316577720290 |

