- 4.78 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
| I.D. | 4.78 in, 121.5 mm |
| No. of Rows | Single |
| Series | 23 |
| Outer Ring Width | 2.64 in, 67 mm |
| Inch/Metric | Metric |
| Width | 2.64 in, 67 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 7.87 in, 200 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Weight | 18.091 LB |
| EAN or UPC | 7316572496497 |

