- 1.95 in Inner Diameter
- 3.15 in Outer Diameter
- 0.91 in Width
| No. of Rows | Single |
| Material | Steel |
| Bearing Type | Radial |
| Bearing Style | Bearing Without Inner Ring |
| Cage Type | Non-Metallic |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Series | 22 |
| O.D. Type | Cylindrical |
| I.D. | 49.5 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 80 mm |
| Tolerance | Normal (PN) |
| Cage Material | Non-Metallic |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 2 |
| Bearing Part | Bearing w/o Inner Ring |
| Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 1 |
| Weight | 0.851 LB |
| EAN or UPC | 7316570941067 |

