- 1.24 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
| Series | 22 |
| Precision Rating | ABEC 1 |
| Width | 0.71 in, 18 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.71 in, 18 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Cage Material | Non-Metallic |
| Cage Type | Non-Metallic |
| O.D. | 52 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bearing Part | Bearing w/o Inner Ring |
| I.D. | 31.5 mm |
| Bearing Style | Bearing Without Inner Ring |
| No. of Ribs - Outer Ring | 2 |
| Material | Steel |
| Weight | 0.286 LB |
| EAN or UPC | 7316577652423 |

