- 2.6 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
| Inch/Metric | Metric |
| Bearing Style | Bearing Without Inner Ring |
| O.D. Type | Cylindrical |
| Cage Type | Non-Metallic |
| Series | 2 |
| No. of Rows | Single |
| Rows of Balls | Single |
| Bearing Part | Bearing w/o Inner Ring |
| Material | Steel |
| Precision Rating | ABEC 1 |
| Width | 0.83 in, 21 mm |
| Inside Dia. | 66 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Outside Dia. | 100 mm |
| Bearing Type | Radial |
| Cage Material | Non-Metallic |
| O.D. | 100 mm |
| I.D. | 66 mm |
| Weight | 1.129 LB |
| EAN or UPC | 7316571252117 |

