- 2.15 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
| Cage Material | Polyamide |
| Bearing Type | Radial |
| Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| I.D. | 2.15 in, 54.5 mm |
| Inch/Metric | Metric |
| O.D. | 3.35 in, 85 mm |
| No. of Rows | Single |
| Series | 2 |
| Outer Ring Width | 0.75 in, 19 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 0.761 LB |
| EAN or UPC | 7316570578751 |

