- 1.48 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
| O.D. | 62 mm |
| Series | 2 |
| Cage Type | Non-Metallic |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| I.D. | 37.5 mm |
| Material | Steel |
| Bearing Part | Bearing w/o Inner Ring |
| Bearing Style | Bearing Without Inner Ring |
| Cage Material | Non-Metallic |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Outer Ring Width | 0.63 in, 16 mm |
| Weight | 0.362 LB |
| EAN or UPC | 7316577720474 |

