- 1.04 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
| O.D. | 1.85 in, 47 mm |
| Cage Type | Non-Metallic |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| No. of Rows | Single |
| Series | 2 |
| Width | 0.55 in, 14 mm |
| Rows of Balls | Single |
| Cage Material | Polyamide |
| Bearing Style | Bearing Without Inner Ring |
| Outer Ring Width | 0.55 in, 14 mm |
| I.D. | 1.04 in, 26.5 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Bearing Part | Bearing w/o Inner Ring |
| Precision Rating | ABEC 1 |
| Weight | 0.198 LB |
| EAN or UPC | 7316570607130 |

