- 1.57 in Outer Diameter
- 0.47 in Width
| Precision Rating | ABEC 1 |
| Width | 0.47 in, 12 mm |
| O.D. | 1.57 in, 40 mm |
| Series | 2 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 22.9 mm |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Bore Type | Round Bore |
| Weight | 0.119 LB |
| EAN or UPC | 7316577663931 |

