- 3.8 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
| Cage Type | Solid Machined |
| O.D. Type | Cylindrical |
| I.D. | 96.5 mm |
| O.D. | 130 mm |
| Bearing Part | Bearing w/o Inner Ring |
| Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Outer Ring Width | 0.87 in, 22 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Series | 10 |
| No. of Rows | Single |
| Bearing Style | Bearing Without Inner Ring |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 2 |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Weight | 1.859 LB |
| EAN or UPC | 7316577727824 |

