- 2.07 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
| No. of Rows | Single |
| Outer Ring Width | 0.63 in, 16 mm |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| I.D. | 2.07 in, 52.5 mm |
| O.D. | 2.95 in, 75 mm |
| Inch/Metric | Metric |
| Width | 0.63 in, 16 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Series | 10 |
| Weight | 0.431 LB |
| EAN or UPC | 7316570039832 |

