- Radial Bearing Type
- 12 mm Inside Diameter
- 22 mm Outside Diameter
- 12 mm Width
| Relubrication Feature | Without |
| I.D. | 12 mm |
| O.D. | 22 mm |
| Bearing Design | Bearing Without Inner Ring |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Cage Type | With |
| Outer Ring | Solid Machined |
| Bearing Part | Bearing w/o Inner Ring |
| Rows of Balls | 1 |
| Weight | 0.044 LB |
| EAN or UPC | 7316571027883 |

