- Needle Roller Bearing
- 100 mm ID
- 120 mm OD
- 35 mm Width
- Round Bore
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| Cage Material | Steel |
| O.D. | 120 mm |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Origin | Needle Radial |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| End Type | Open End |
| Cage Type | With |
| Material | Steel |
| Outer Ring | Solid Machined |
| Bearing Design | Bearing Without Inner Ring |
| Bearing Type | Radial, Needle Radial |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Radial Internal Clearance | Group N |
| I.D. | 100 mm |
| Tolerance | Normal (PN) |
| Weight | 1.537 LB |
| EAN or UPC | 7316577115768 |

