- Radial Bearing Type
- 48 mm Inside Diameter
- 62 mm Outside Diameter
- 22 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Suitable for limited radial space
- Low sectional height
compliances
- 0
| Oil Hole | w/Oil Hole |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| O.D. | 62 mm |
| Capacity | Standard Capacity |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Sealing | Double Sealed |
| Origin | Needle Radial |
| Bearing Style | Bearing Without Inner Ring |
| Inside Dia. | 48 mm |
| Outside Dia. | 62 mm |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Outer Ring | Solid Machined |
| Radial Internal Clearance Specification | N/A |
| No. of Ribs - Inner Ring | 2 |
| Bearing Type | Radial |
| Self Aligning | No |
| I.D. | 48 mm |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Ribs | 2 |
| Inch/Metric | Metric |
| Bearing Part | Bearing w/o Inner Ring |
| Precision Ground | Yes |
| Weight | 0.34 LB |
| EAN or UPC | 7316577115683 |

