- Radial Bearing Type
- 30 mm Inside Diameter
- 42 mm Outside Diameter
- 17 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| End Type | Open End |
| Bearing Part | Bearing w/o Inner Ring |
| I.D. | 30 mm |
| Outer Ring | Solid Machined |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| Material | Steel |
| O.D. | 42 mm |
| Rows of Balls | 1 |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | With |
| Seal Type | Contact Seals |
| Oil Hole | w/Oil Hole |
| Bearing Design | Bearing Without Inner Ring |
| Precision Ground | Yes |
| Sealing | Seal On Both Sides |
| Lubricant | Grease |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Self Aligning | No |
| Tolerance | Normal (PN) |
| Capacity | Standard Capacity |
| Weight | 0.148 LB |
| EAN or UPC | 7316577015068 |

