- 22 mm ID x 30 mm OD x 13 mm Wide, Double Sealed, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| Radial Internal Clearance Specification | N/A |
| Enclosure | Double Sealed |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| I.D. | 22 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| End Type | Open End |
| Origin | Needle Radial |
| O.D. | 30 mm |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Weight | 0.051 LB |
| EAN or UPC | 7316577015020 |

