- Needle Roller Bearing
- 16 mm ID
- 24 mm OD
- 13 mm Width
- Round Bore
| Material | Steel |
| Outer Ring | Solid Machined |
| Bearing Design | Bearing Without Inner Ring |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| O.D. | 24 mm |
| I.D. | 16 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Weight | 0.046 LB |
| EAN or UPC | 7316577115652 |

