- 7.48 in Inner Diameter
- 14.17 in Outer Diameter
- 5.2 in Width
- Unsealed Enclosure
- 5.2 in Outer Ring Width
| Rolling Element | Roller |
| No. of Rows | Single |
| Row Type | 2 |
| Outer Ring Width | 5.2 in, 132 mm |
| O.D. | 14.17 in, 360 mm |
| Series | 23 |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| I.D. | 7.48 in, 190 mm |
| Width | 5.2 in, 132 mm |
| Precision Rating | ABEC 1 |
| Weight | 240.745 LB |
| EAN or UPC | 7316574120543 |

