- Deep Groove Bearing
- 1.13 in Inner Diameter
- 2.81 in Outer Diameter
- 0.81 in Width
- Bearing Steel Material
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| O.D. | 2.8125 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Pre Lubricant | None |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Material | Steel |
| Width | 0.81 in, 20.64 mm |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| icNumber | 7703399 |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Inner Ring Width | 13/16 in |
| Outer Ring Width | 13/16 in |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Seal Material | None |
| Preload Level | None |
| Cage Material | Standard |
| I.D. | 1 1/8 in |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Inch/Metric | Inch Bore |
| Bearing Type | Radial |
| Weight | 0.829 LB |
| EAN or UPC | 7316577017949 |

