- Deep Groove Bearing
- 1 in Inner Diameter
- 2.5 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Preload Level | None |
| Seal Material | None |
| Rows of Balls | Single |
| Outer Ring Width | 3/4 in |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| I.D. | 1 in |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| O.D. | 2.5 in |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 3/4 in |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Cage Type | Metal |
| Contact Angle | 0° |
| Material | Steel |
| Pre Lubricant | None |
| icNumber | 7703415 |
| Cage Material | Standard |
| Width | 0.75 in, 19.05 mm |
| Precision | Standard |
| Weight | 0.598 LB |
| EAN or UPC | 7316577017932 |

