- Deep Groove Bearing
- 4.5 in Inner Diameter
- 9.38 in Outer Diameter
- 2 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Inner Ring Width | 2 in, 50.8 mm |
| I.D. | 4.5 in, 114.3 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Width | 2 in, 50.8 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 2 in, 50.8 mm |
| O.D. | 9.38 in, 238.13 mm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Weight | 20.055 LB |
| EAN or UPC | 7316577018106 |

