- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.5 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 0.88 in, 22.23 mm |
| O.D. | 3.5 in, 88.9 mm |
| Inner Ring Width | 0.88 in, 22.23 mm |
| Bearing Type | Deep Groove |
| Width | 0.88 in, 22.23 mm |
| I.D. | 1.38 in, 34.93 mm |
| Inch/Metric | Inch |
| Weight | 1.409 LB |
| EAN or UPC | 7316577017970 |

