- Deep Groove Bearing
- 0.88 in Inner Diameter
- 2 in Outer Diameter
- 0.56 in Width
- Bearing Steel Material
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Cage Material | Steel |
| Seal Material | None |
| Pre Lubricant | None |
| Inch/Metric | Inch Bore |
| O.D. Type | Straight |
| Static Load Rating [Max] | 7500 lbf |
| Cage Type | Metal |
| Outer Ring Width | 9/16 in |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 14000 rpm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bearing Type | Radial |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Preload Level | None |
| Contact Angle | 0° |
| Inner Ring Width | 9/16 in |
| Width | 0.56 in, 14.29 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| I.D. | 7/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| O.D. | 2 in |
| Snap Ring | No Snap Ring |
| icNumber | 7703460 |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Weight | 0.28 LB |
| EAN or UPC | 7316577017659 |

