- 5/8" ID x 1 9/16" OD x 7/16" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
| Contact Angle | 0° |
| O.D. Type | Straight |
| O.D. | 1.5625 in |
| Cage Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Inch/Metric | Inch Bore |
| I.D. | 5/8 in |
| Inner Ring Width | 0.44 in, 11.11 mm |
| icNumber | 7700637 |
| Capacity | Standard Capacity |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Material | Metal |
| Preload Level | None |
| Precision | Standard |
| Outer Ring Width | 7/16 in |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Bearing Type | Radial |
| Width | 0.44 in, 11.11 mm |
| Weight | 0.142 LB |
| EAN or UPC | 7316577017604 |

