- 2" ID x 4" OD x 13/16" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
| O.D. | 4 in |
| Dynamic Load Rating | 43600 lbf |
| Enclosure | Open |
| Contact Angle | 0° |
| Limiting Speed - Grease | 6300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Outer Ring Width | 13/16 in |
| Material | Steel |
| Origin | Single Row Radial |
| I.D. | 2 in |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Precision | Standard |
| Preload Level | None |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Pre Lubricant | None |
| Static Load Rating [Max] | 25000 lbf |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Cage Type | Metal |
| icNumber | 7703401 |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Inner Ring Width | 13/16 in |
| No. in Set | Single Bearing |
| Weight | 1.603 LB |
| EAN or UPC | 7316577017819 |

