- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 0.69 in, 17.46 mm |
| Bearing Type | Deep Groove |
| Weight | 0.803 LB |
| EAN or UPC | 7316576875816 |
| Material | Bearing Steel |
| Width | 0.69 in, 17.46 mm |
| Bearing Type | Deep Groove |
| Weight | 0.803 LB |
| EAN or UPC | 7316576875816 |