- 1 1/4" ID x 2 3/4" OD x 11/16" Wide
- Double Sealed (Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
| I.D. | 1 1/4 in |
| Bore Type | Round Bore |
| Width | 0.69 in, 17.46 mm |
| Origin | Single Row Radial |
| icNumber | 7696517 |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Bearing Design | Deep Groove Design |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Polyurea Base |
| Preload Level | None |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 22500 lbf |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Temperature Range [Min] | -22 °F |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 284 °F |
| Locking Device | No Locking Device |
| Material | Steel |
| Limiting Speed - Grease | 9500 rpm |
| O.D. | 2.75 in |
| Bearing Type | Radial |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Outer Ring Width | 11/16 in |
| Cage Type | Metal |
| Static Load Rating [Max] | 11800 lbf |
| Inner Ring Width | 11/16 in |
| Rows of Balls | Single |
| Weight | 0.675 LB |
| EAN or UPC | 7316577017758 |

