- Angular Contact Thrust Ball Bearing Type
- 189 mm Inside Diameter
- 332 mm Outside Diameter
- 45 mm Width
| Material | C45 E |
| I.D. | 189 mm |
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Gear Type | Without |
| O.D. | 332 mm |
| Type | 4-Point |
| Weight | 37.92 LB |
| EAN or UPC | 7316570805468 |

