- Angular Contact Thrust Ball Bearing Type
- 335 mm Inside Diameter
- 475 mm Outside Diameter
- 45 mm Width
| Type | 4-Point |
| Material | C45 E |
| I.D. | 335 mm |
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Gear Type | Without |
| O.D. | 475 mm |
| Weight | 61.729 LB |
| EAN or UPC | 7316571049793 |

