- Angular Contact Thrust Ball Bearing Type
- 734 mm Inside Diameter
- 948 mm Outside Diameter
- 56 mm Width
| Gear Type | Without |
| I.D. | 734 mm |
| O.D. | 948 mm |
| Material | C45 E |
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Type | L-Shape |
| Weight | 119.05 LB |
| EAN or UPC | 7316571683843 |

