- Angular Contact Thrust Ball Bearing Type
- 634 mm Inside Diameter
- 848 mm Outside Diameter
- 56 mm Width
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Type | L-Shape |
| I.D. | 634 mm |
| Gear Type | Without |
| Material | C45 E |
| O.D. | 848 mm |
| Weight | 105.822 LB |
| EAN or UPC | 7316571683836 |

