- Angular Contact Thrust Ball Bearing Type
- 304 mm Inside Diameter
- 518 mm Outside Diameter
- 56 mm Width
| Type | L-Shape |
| O.D. | 518 mm |
| I.D. | 304 mm |
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Gear Type | Without |
| Material | C45 E |
| Weight | 55.116 LB |
| EAN or UPC | 7316571683782 |

