- Thrust Roller Bearing Type
- 868 mm Inside Diameter
- 1144 mm Outside Diameter
- 100 mm Width
| I.D. | 868 mm |
| O.D. | 1144 mm |
| Type | Crossed Roller |
| Gear Type | Without |
| Bearing Type | Thrust Roller Bearing |
| Material | C45 E |
| Bore Type | Tapered Bore |
| Weight | 604.066 LB |
| EAN or UPC | 7316570516371 |

