- Thrust Roller Bearing Type
- 715 mm Inside Diameter
- 979 mm Outside Diameter
- 100 mm Width
| I.D. | 715 mm |
| Bearing Type | Thrust Roller Bearing |
| Material | C45 E |
| Gear Type | External |
| Bore Type | Tapered Bore |
| O.D. | 979 mm |
| Type | Crossed Roller |
| Weight | 434.31 LB |
| EAN or UPC | 7316570481006 |

