- Thrust Bearing Type
- Tapered Bore Type
- 571 mm Inside Diameter
- 816 mm Outside Diameter
- 90 mm Width
| Bore Type | Tapered Bore |
| O.D. | 816 mm |
| Bearing Type | Thrust |
| I.D. | 571 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Weight | 317.465 LB |
| EAN or UPC | 7316571527062 |
| Bore Type | Tapered Bore |
| O.D. | 816 mm |
| Bearing Type | Thrust |
| I.D. | 571 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Weight | 317.465 LB |
| EAN or UPC | 7316571527062 |