- Thrust Roller Bearing Type
- 571 mm Inside Diameter
- 816 mm Outside Diameter
- 90 mm Width
| Bore Type | Tapered Bore |
| I.D. | 571 mm |
| Type | Crossed Roller |
| Material | C45 E |
| Bearing Type | Thrust Roller Bearing |
| Gear Type | External |
| O.D. | 816 mm |
| Weight | 260.145 LB |
| EAN or UPC | 7316571521695 |

