- Thrust Roller Bearing Type
- 477 mm Inside Diameter
- 695 mm Outside Diameter
- 77 mm Width
| Type | Crossed Roller |
| Material | C45 E |
| Bore Type | Tapered Bore |
| I.D. | 477 mm |
| Gear Type | Without |
| O.D. | 695 mm |
| Bearing Type | Thrust Roller Bearing |
| Weight | 216.053 LB |
| EAN or UPC | 7316571527017 |

