- Angular Contact Thrust Ball Bearing Type
- 325 mm Inside Diameter
- 486 mm Outside Diameter
- 56 mm Width
| I.D. | 325 mm |
| O.D. | 486 mm |
| Gear Type | Internal |
| Bearing Type | Angular Contact Thrust Ball Bearing |
| Material | C45 E |
| Type | 4-Point |
| Weight | 70.548 LB |
| EAN or UPC | 7316572133064 |

