- Radial Bearing Type
- Multi Rows
- 240 mm Inside Diameter
- 386.445 mm Outside Diameter
- 340 mm Width
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Outside Dia. | 386.445 mm |
| O.D. | 386.445 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inside Dia. | 240 mm |
| Weight | 210.1 LB |
| EAN or UPC | 7316571857701 |

