- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 222 mm Inside Diameter
- 280 mm Outside Diameter
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 222 mm |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 53.297 LB |
| EAN or UPC | 7316577125675 |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 222 mm |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 53.297 LB |
| EAN or UPC | 7316577125675 |