- Angular Contact Radial Bearing Type
- 170 mm Inner Diameter
- 360 mm Outer Diameter
- 72 mm Width
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Outer Ring Width | 2.83 in, 72 mm |
| Locating | Retaining Slot |
| Series | QJ 300 |
| Flush Ground | No |
| Inner Ring Width | 2.83 in, 72 mm |
| Relubrication Feature | Without |
| Width | 72.000 mm |
| Axial Internal Clearance | Group 3 (C3) |
| Bearing Type | Angular Contact Radial |
| Type | 4-Point |
| O.D. Type | Cylindrical |
| I.D. | 170 mm |
| Ring Style | Two-Piece Inner Ring |
| O.D. | 360 mm |
| Contact Angle | 35 Degree |
| Weight | 94.924 LB |
| EAN or UPC | 7316574805488 |

