- 150 mm ID x 320 mm OD x 65 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| O.D. Type | Straight |
| Seal Material | None |
| Outer Ring Width | 65 mm |
| Bearing Design | Four-Point Contact Design |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Contact Angle | 35° |
| Capacity | Standard Capacity |
| Inner Ring Width | 65 mm |
| I.D. | 150 mm |
| icNumber | 7695927 |
| Width | 65.000 mm |
| Flush Ground | No |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Locating | Retaining Slot |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| O.D. | 320 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Material | Steel |
| Series | QJ 300 |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Weight | 60.326 LB |
| EAN or UPC | 7316577035493 |

