- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| Series | QJ 300 |
| Flush Ground | No |
| Type | 4-Point |
| Bearing Type | Angular Contact Radial |
| Cage Material | Solid Machined |
| O.D. | 320 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.56 in, 65 mm |
| Rows of Balls | Single |
| Outer Ring Width | 2.56 in, 65 mm |
| Width | 65.000 mm |
| I.D. | 150 mm |
| O.D. Type | Cylindrical |
| Material | Steel |
| Contact Angle | 35 Degree |
| Axial Internal Clearance | Group 3 (C3) |
| Locating | Retaining Slot |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Ring Style | Two-Piece Inner Ring |
| Preload Level | C3 Axial Clearance |
| Weight | 60.326 KG |
| EAN or UPC | 7316570918496 |

