- 55 mm ID x 120 mm OD x 29 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- C3 Clearance
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Contact Angle | 35 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Outer Ring Width | 1.14 in, 29 mm |
| icNumber | 7703145 |
| Seal Type | Unsealed |
| Inner Ring Width | 1.14 in, 29 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| O.D. | 4.72 in, 120 mm |
| Locating | Retaining Slot |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Width | 1.14 in, 29 mm |
| Precision | Standard |
| Enclosure | Open |
| Series | QJ 300 |
| No. in Set | Single Bearing |
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Flush Ground | No |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Bearing Design | Four-Point Contact Design |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| I.D. | 2.17 in, 55 mm |
| Weight | 3.783 LB |
| EAN or UPC | 7316577739681 |

