- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Inner Ring Width | 0.67 in, 17 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Axial Internal Clearance | Special |
| Preload Level | C2L Axial Clearance |
| Bore Type | Cylindrical |
| Series | QJ 300 |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Ring Style | Two-Piece Inner Ring |
| Cage Material | Solid Machined |
| I.D. | 25 mm |
| Width | 17.000 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Tolerance | Normal (PN) |
| Type | 4-Point |
| Flush Ground | No |
| O.D. | 62 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Contact Angle | 35 Degree |
| Weight | 0.639 LB |
| EAN or UPC | 7316570833485 |

