- 75 mm ID x 130 mm OD x 25 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- C4 Clearance
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | Special |
| Flush Ground | No |
| Cage Type | Metal |
| Outer Ring Width | 0.98 in, 25 mm |
| Snap Ring | No Snap Ring |
| O.D. | 5.12 in, 130 mm |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.98 in, 25 mm |
| icNumber | 7703150 |
| Precision | Standard |
| Enclosure | Open |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bearing Design | Four-Point Contact Design |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Series | QJ 200 |
| Inner Ring Width | 0.98 in, 25 mm |
| Locating | Retaining Slot |
| Contact Angle | 35 Degree |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C4 |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.95 in, 75 mm |
| Cage Material | Brass |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Weight | 3.351 LB |
| EAN or UPC | 7316577736604 |

