- Angular Contact Thrust Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| Relubrication Feature | Without |
| Width | 22.000 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Ring Style | Two-Piece Inner Ring |
| Material | Steel |
| Axial Internal Clearance | Group 2 (C2) |
| Contact Angle | 35 Degree |
| Bore Type | Cylindrical |
| Series | QJ 200 |
| O.D. Type | Cylindrical |
| Cage Material | Solid Machined |
| O.D. | 110 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Type | 4-Point |
| Preload Level | C2 Axial Clearance |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Bearing Type | Angular Contact Thrust |
| Flush Ground | No |
| Tolerance | Class 6 (P6) |
| Weight | 0.9 KG |
| EAN or UPC | 7316574344659 |

